THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Condenser Fan Motor, 7/8 HP, 1075 rpm, 60Hz

CENTURY| Zoro #: G1819544| Mfr #: FC1086AF

$245.29 /ea

This item ships free. Details.Standard ground shipping.
Details:
No. of Speeds: 1
Overall Length: 14-1/4"
Voltage Compatibility: 200, 208, 230, 240, 460, 200-230, 200-230/440, 208-230/460, 220/460, 200-230/460, 230/460
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1819544 Mfr #: FC1086AF
No. of Speeds: 1Overall Length: 14-1/4"
Voltage Compatibility: 200, 208, 230, 240, 460, 200-230, 200-230/440, 208-230/460, 220/460, 200-230/460, 230/460Duty: Continuous
RPM Range: 1001-1100Phase: 1
Length Less Shaft: 10-1/16"Motor Mounting Type: Band
Features: Energy Efficient, Auto Protector, High Thrust Capacity, ReversibleMotor Sub Application: Condenser Fan
Frame: 48YVoltage: 200-230/460
Motor Enclosure Design: Open Air-OverHP: 7/8
Motor Shaft Design: Keyed with Single FlatMotor Design: Permanent Split Capacitor
Shaft Length: 4-3/16"Standards: UL Recognized (E46412), CSA Certified (LR43341)
Max. Ambient Temp.: 70 Degrees CHz: 60
Motor Thermal Protection: AutoMotor Application: HVAC/R
Shaft Dia.: 5/8"Capacitor Required: 2MDW2
Motor Service Factor: 1.00Lead Length: 5 to 7"
Motor Bearings: BallMotor Mounting Position: Vertical Shaft Up
Nameplate RPM: 1075Body Dia.: 5-5/8"
Full Load Amps: 4.6/2.3Motor Shaft Rotation: CW/CCW
Ins. Class: FCountry of Origin (subject to change): Mexico

Description

Condenser Fan Motor, Motor Design Permanent Split Capacitor, Motor Enclosure Design Open Air-Over, 7/8 HP, RPM Range 1001-1100, Nameplate RPM 1075, Voltage 200-230/460, 48Y Frame, No. of Speeds 1, Overall Length 14-1/4 In., Shaft Length 4-3/16 In., Motor Mounting Position Vertical Shaft Up, Features Energy Efficient, Auto Protector, High Thrust Capacity, Reversible, Motor Shaft Rotation CW/CCW, Full Load Amps 4.6/2.3, Band Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class F

Reviews