Century Drill & Tool
29pc. Black Oxide 135 Degrees Drill Bit Set
Mfr # 24038
Zoro # G4078798
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/16"; 5/64"; 3/32"; 7/64"; 1/8"; 9/64"; 5/32"; 11/64"; 3/16"; 13/64"; 7/32"; 15/64"; 1/4"; 17/64"; 9/32"; 19/64"; 5/16"; 21/64"; 11/32"; 23/64"; 3/8"; 25/64"; 13/32"; 27/64"; 7/16"; 29/64"; 15/32"; 31/64"; 1/2"
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Explore More Products
- CENTURY DRILL & TOOL 13pc. Cobalt 135 Degrees Drill Bit Set 26713
- CENTURY DRILL & TOOL 21pc. 135 Degrees Drill Bit Set 88721
- CENTURY DRILL & TOOL Cobalt Drill Bit 29Pc Pod Set 1/16" To 1/2" By 64Ths 26929
- CENTURY DRILL & TOOL 5pc. Drill Bit Set, Number of Pieces: 5 24655
- CENTURY DRILL & TOOL 29pc. Black Oxide Drill Bit Set 24029
- CENTURY DRILL & TOOL 29pc. 135 Degrees Drill Bit Set, Drill Bit Finish: Duotone 88729
- CENTURY DRILL & TOOL 29pc. Cobalt 135 Degrees Drill Bit Set 26129
- CENTURY DRILL & TOOL Lazer Spade Bit 13 Pc Set 36413
- CENTURY DRILL & TOOL Black Oxide Drill Bit 21Pc Set 1/16" To 3/8" By 32Nds Drills 24921
- DEWALT 20 PC BLACK OXIDE SET DW1177
- BLACK & DECKER 10-Piece General Purpose Drilling Set 15-110
- Century Drill & Tool Drill Bit Sets