Century Drill And Tool
3" Hole Saw with Arbor, Shark Tooth
- Zoro #: G4090810
- Mfr #: 05848
Hover or click to zoom Tap to zoom
$18.68
- Item: Holesaw with Arbor,3 in.,Shark Tooth
- Impact Rated: No
- Arbor Design: Built-In
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $18.68
Century Drill And Tool #05848 Specifications
- Zoro #: G4090810
- Mfr #: 05848
- Item: Holesaw with Arbor,3 in.,Shark Tooth
- Impact Rated: No
- Arbor Design: Built-In
- Teeth per Inch: Variable Pitch
- Hole Saw Product Grouping: Hole Saws
- Max. Cutting Depth: 1-7/8"
- Saw Dia.: 3"
- Application: Portable Electric Drill Machines, Lathes and Milling Machines
- Tooth Material: High Speed Steel with Cobalt 8%
- Primary Saw Application: Stainless Steel, Brass, Aluminum, Pipe Steel, Nail Embedded Wood, Hardwood, Plywood, Sheet Metal, Fiberglass, Plastic
- Country of Origin (subject to change): United States
Description
Holesaw with Arbor,3 in.,Shark Tooth, Impact Rated No
Reviews of Century Drill And Tool #05848
Explore more
- CENTURY DRILL AND TOOL Hole Saw B-Arbor, 7/16 in. Hex 05305
- CENTURY DRILL AND TOOL 2-3/4" Hole Saw with Arbor 05844
- CENTURY DRILL AND TOOL 2-5/8" Hole Saw with Arbor 05842
- CENTURY DRILL AND TOOL 1-3/8" Hole Saw with Arbor 05822
- CENTURY DRILL AND TOOL Hole Saw B-Arbor, 3/8 in. Hex 05304
- CENTURY DRILL AND TOOL 1-3/4" Hole Saw with Arbor 05828
- IDEAL INDUSTRIES HOLE SAW ARBOR EXTENSION, 12", FOR 7/16" BI-METAL HOLE, SAW ARBOR 36-577
- KLEIN TOOLS Hole Saw Arbor With Pins, 7/16-Inch 31906
- CENTURY DRILL AND TOOL 2-1/8" Hole Saw with Arbor 05834
- MORSE Hole Saw Extension, 12 In. ME121
- GREENLEE Arbor, Hex, Fits Hole Saw 1-1/4 in to 6 in 37156
- Century Drill And Tool Hole Saws & Cutters