Century Drill And Tool

4" L x 14 TPI Metal Cutting Cobalt Bi-Metal

Century Drill And Tool 4" L x 14 TPI Metal Cutting Cobalt Bi-Metal 07414
Hover or click to zoom Tap to zoom
Key Features
  • Length: 4"
  • Teeth per Inch: 14
  • Primary Saw Application: Metal
  • Material: Cobalt Bi-Metal
  • Item: Contractor Bi-Metal Recip Blade,14Tx4 in
  • Application: Ferrous / Non-Ferrous Metal Over 1/8", S/S Tube, PVC, Cast Pipe and Nail Embedded Wood
  • Package Quantity: 1
  • Country of Origin (subject to change): United States
See full product details
$3.71

Must order in multiples of 4


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Century Drill And Tool #07414 Specifications

  • Length: 4"
  • Teeth per Inch: 14
  • Primary Saw Application: Metal
  • Material: Cobalt Bi-Metal
  • Item: Contractor Bi-Metal Recip Blade,14Tx4 in
  • Application: Ferrous / Non-Ferrous Metal Over 1/8", S/S Tube, PVC, Cast Pipe and Nail Embedded Wood
  • Package Quantity: 1
  • Country of Origin (subject to change): United States

Description

Contractor Bi-Metal Recip Blade,14Tx4 in

Reviews of Century Drill And Tool #07414

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.