Century Drill & Tool
6" L x 6 TPI General Purpose Cutting Cobalt Bi-Metal
Mfr # 07606
Zoro # G4087329
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6"
- Teeth per Inch 6
- Primary Saw Application General Purpose
- Material Cobalt Bi-Metal
- Application Fast Coarse Cuts in Wood, Soft Metal and PVC
Explore More Products
- CENTURY DRILL & TOOL Recip Blade 6T X 6 Demolition 7/8 Width 0.062 Thickness 1/2Shank 25Pak 7784
- CENTURY DRILL & TOOL 6" L x 5/8 TPI Nail Embedded Wood Cutting Cobalt Bi-Metal 07602
- CENTURY DRILL & TOOL Recip Blade Metal Series 8/10Tx6 1 W .042 Thick 1/2 Univ Shk 5Pak 7590
- CENTURY DRILL & TOOL Reciprocating Saw Blade 6X6T Bi-Metal Contract 3/4Width .050Thick 25Pc 7706
- CENTURY DRILL & TOOL Recip Blade 10T X 4 Bi-Metal Contractor 3/4 W.035 Thick 1/2 Shank 7450
- CENTURY DRILL & TOOL 9" L x 6 TPI Demolition Cutting Cobalt Bi-Metal 07902
- CENTURY DRILL & TOOL Recip Blade 6Vt X 6 Bi-Metal Contractor 3/4 W.050 Thick 1/2 Shank 7456
- CENTURY DRILL & TOOL Recip Blade 6T X9 Cobalt Bi-Metal Demo 7/8W.062 Thick 1/2 Univshk 2Pc 7002
- CENTURY DRILL & TOOL Recip Blade Metal Series 8/10T X12" 1" W .042 Thick 1/2 Univ Shank 2Pc 7290
- DIABLO 9" L x 0.5 TPI Nail Embedded Wood Cutting Coated Bi-Metal DS0912BW5
- DEWALT 8" 14 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) DW4809
- Century Drill & Tool Reciprocating Saw Blades