Century Drill And Tool

6" L x 6TS TPI Metal Cutting Cobalt Bi-Metal

Century Drill And Tool 6" L x 6TS TPI Metal Cutting Cobalt Bi-Metal 07600
Hover or click to zoom Tap to zoom
  • Length: 6"
  • Teeth per Inch: 6TS
  • Primary Saw Application: Metal
  • Material: Cobalt Bi-Metal
  • Item: Contractor Bi-Metal Recip Blade,6Tsx6 in
  • Application: Fast Scroll Cuts in Wood and Non-Ferrous Metal, Conduit
  • Package Quantity: 1
  • Country of Origin (subject to change): United States
See full product details
$2.80

Must order in multiples of 3

Orders over $75 ship free.

Subtotal: $8.40

Century Drill And Tool #07600 Specifications

  • Length: 6"
  • Teeth per Inch: 6TS
  • Primary Saw Application: Metal
  • Material: Cobalt Bi-Metal
  • Item: Contractor Bi-Metal Recip Blade,6Tsx6 in
  • Application: Fast Scroll Cuts in Wood and Non-Ferrous Metal, Conduit
  • Package Quantity: 1
  • Country of Origin (subject to change): United States

Description

Contractor Bi-Metal Recip Blade,6Tsx6 in

Reviews of Century Drill And Tool #07600