Century Drill & Tool
Phillips Power Screwdriving Bit, 2, 6in.
Mfr # 68602
Zoro # G4084739
Sold in multiples of 3 for $14.37
$14.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #2
- Shank Style Hex
- Hex Shank Size 1/4"
- Overall Bit Length 6"
Explore More Products
- CENTURY DRILL & TOOL Screw bit Power Socket adapter 68578
- CENTURY DRILL & TOOL Impact Pro Screwdriving, 32 Pc Set 66939
- CENTURY DRILL & TOOL Phillips Power Screwdriver Bit, 2, 10Pk 68510
- CENTURY DRILL & TOOL Star Insert Screwdriver Bit, T25, 1 in. 68725
- CENTURY DRILL & TOOL Socket Adapter 1/4" Square 2" Length Impact Pro 100Pc 60578
- CENTURY DRILL & TOOL Screw bit 7in flexible SHAFT 70570
- CENTURY DRILL & TOOL Screw bit Star T10 insertbitCD 68410
- CENTURY DRILL & TOOL Screw bit 1/8in hex Key instCD 68458
- CENTURY DRILL & TOOL Impact Pro Screwdriver Bit Phil, 1, 10Pk 66981
- VEGA INDUSTRIES Torx Tamper 45 Socket Bit x 1-1/2" - 1/2 338TT45SB
- BONDHUS Prohold Ball Bit 2In 1/2In 31416
- Century Drill & Tool Screwdriver Bits