Century Drill & Tool
Cobalt Jobber Length Drill Bit
Mfr # 74112
Zoro # G4076829
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Size #32
- Drill Bit Material Cobalt
- Material Cobalt
- Measurement System Wire
Explore More Products
- CENTURY DRILL & TOOL 29/64" Black Oxide Jobber Length Drill Bit, Shank Dia.: 3/8" 24729
- CENTURY DRILL & TOOL 31/64" Black Oxide Jobber Length Drill Bit, Shank Dia.: 3/8" 24731
- CENTURY DRILL & TOOL Impact Pro Black Oxide Drill Bit, 13/64 in. 24613
- CENTURY DRILL & TOOL 11/64" Black Oxide Jobber Length Drill Bit 24211
- CENTURY DRILL & TOOL Brite Drill Bit, 25/64 in. 22325
- CENTURY DRILL & TOOL #59 Jobber Length Drill Bit 11459
- CENTURY DRILL & TOOL Century Drill 24220 - Black Oxide Drill Bit - 135° - 5/16 x 4-1/2" 24220
- CENTURY DRILL & TOOL SHIP AUGER BIT 7/8 X 4IN 38456
- CENTURY DRILL & TOOL 3/16 BLACK OXIDE BULK 12PK 24512
- BOSCH 4-1/2" Black Oxide 135 Deg. Jobber Length Drill Bit BL2147
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC #29 42699
- Century Drill & Tool Jobber Length Drill Bits