Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Brite Drill Bit 3/8" Reduced Shank 1/2" Overall Length 6"
  • Zoro #: G0208845
  • Mfr #: 23632
$9.49 /ea

Order in multiples of 3

  • Country of Origin (subject to change): China
See full product details
Orders over $75 ship free.

Century Drill And Tool #23632 Specifications

  • Zoro #: G0208845
  • Mfr #: 23632
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Drill Bits Brite. Brite Industrial Drill Bits Feature Premium Grade High Speed Steel For General Purpose Drilling Wood, Metal And Plastic. No Center Punch Needed: Century Quick-Cut Points Are Self-Centering And Penetrated Faster With Less Pressure, Will Not Walk Or Wander At The Starting Surface. Ground Flats On The Shank Provide Tight Chucking, Even With Keyless Chucks. 4X Life Rating In Comparison To The Average 135 Degree Point High Speed Steel Drill.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Century Drill And Tool #23632