Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cobalt Drill Bit 5/32" Overall Length 3-1/8"

  • Zoro #: G0215407
  • Mfr #: 26810
$1.96 /ea

Order in multiples of 6

  • Country of Origin (subject to change): China
See full product details
Orders over $75 ship free.

Century Drill And Tool #26810 Specifications

  • Zoro #: G0215407
  • Mfr #: 26810
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Drill Bits Cobalt. Cobalt Drills Are Designed To Cut Through Extremely Hard Metals, Including Stainless Steel. No Center Punch Needed: Century 135 Degree Quick-Cut Points Are Self-Centering And Penetrate Faster With Less Pressure, Will Not Walk Or Wander At The Starting Surface. Extremely Heat Resistant, Must Be Used And Operated In Power Units That Have A RPM Speed Of 1.500 Or More For Maximum Efficiency. Aerospace Naps 907-J Specifications. 12X Life Rating, Comparison To The Average 118 Degree Point High Speed Steel Drill.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Century Drill And Tool #26810