customer-service Help
Century Drill And Tool

Cobalt Pro Grade Drill Bit 1/16 Overall Length 1-7/8 Made In Usa

Century Drill And Tool Cobalt Pro Grade Drill Bit 1/16 Overall Length 1-7/8 Made In Usa 26004
Hover or click to zoom Tap to zoom
$2.89

Must order in multiples of 6

  • Country of Origin (subject to change): United States
See full product details
Orders over $75 ship free.

Total: $17.34

Century Drill And Tool #26004 Specifications

  • Country of Origin (subject to change): United States

Description

Drill Bits Cobalt Pro Grade. Cobalt Drills Are Designed To Cut Through Extremely Hard Metals, Including Stainless Steel. No Center Punch Needed: Century 135 Degree Quick-Cut Points Are Self-Centering And Penetrate Faster With Less Pressure, Will Not Walk Or Wander At The Starting Surface. Extremely Heat Resistant, Must Be Used And Operated In Power Units That Have A RPM Speed Of 1.500 Or More For Maximum Efficiency. Aerospace Naps 907-J Specifications. 14X Life Rating, Comparison To The Average 118 Degree Point High Speed Steel Drill. 8% Cobalt.

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Century Drill And Tool #26004