Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cobalt Pro Grade Drill Bit 19/64 Overall Length 4-3/8 Made In Usa

  • Zoro #: G0215547
  • Mfr #: 26019
$9.69 /ea

Order in multiples of 3

  • Country of Origin (subject to change): United States
See full product details
Orders over $75 ship free.

Century Drill And Tool #26019 Specifications

  • Zoro #: G0215547
  • Mfr #: 26019
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Drill Bits Cobalt Pro Grade. Cobalt Drills Are Designed To Cut Through Extremely Hard Metals, Including Stainless Steel. No Center Punch Needed: Century 135 Degree Quick-Cut Points Are Self-Centering And Penetrate Faster With Less Pressure, Will Not Walk Or Wander At The Starting Surface. Extremely Heat Resistant, Must Be Used And Operated In Power Units That Have A RPM Speed Of 1.500 Or More For Maximum Efficiency. Aerospace Naps 907-J Specifications. 14X Life Rating, Comparison To The Average 118 Degree Point High Speed Steel Drill. 8% Cobalt.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Century Drill And Tool #26019