Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
High Speed Steel Drill Bit 1/4" Overall Length 4"
  • Zoro #: G0204733
  • Mfr #: 89116
$1.79 /ea

Order in multiples of 12

  • Country of Origin (subject to change): China
See full product details
Orders over $75 ship free.

Century Drill And Tool #89116 Specifications

  • Zoro #: G0204733
  • Mfr #: 89116
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

HSS Drill Bit. High Speed Drills Feature Premium High Speed Steel And Duotone Finish For Fast Chip Removal In Wood, Metal And Plastic. No Center Punch Needed: Century Quick-Cut Points Are Self-Centering And Penetrate Faster With Less Pressure…Will Not "Walk" Or "Wander" At The Staring Surface. Reduced 3/8" Shank Fits All 3/8" Or Larger Chucks.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Century Drill And Tool #89116