Century Drill And Tool

SDS Max Hammer Core Bit 3-1/8" x 11-3/8"L

Century Drill And Tool SDS Max Hammer Core Bit 3-1/8" x 11-3/8"L 84906
Hover or click to zoom Tap to zoom
  • Number of Pieces: 1
  • Item: SDS Max Hammer Core Bit
  • Overall Length: 11-3/8"
  • Shank Shape: SDS Max
  • Bit Dia.: 3-1/8"
  • Country of Origin (subject to change): Germany
See full product details
$259.80

Subtotal: $259.80

Century Drill And Tool #84906 Specifications

  • Number of Pieces: 1
  • Item: SDS Max Hammer Core Bit
  • Overall Length: 11-3/8"
  • Shank Shape: SDS Max
  • Bit Dia.: 3-1/8"
  • Country of Origin (subject to change): Germany

Description

Construction work? This sds max hammer core bit,3-1/8x 11-3/8in. from Century Drill and Tool will stand the test of the time.

Reviews of Century Drill And Tool #84906

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.