Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Tap National Pipe Thread 1/4-18 Npt
  • Zoro #: G0207402
  • Mfr #: 97202
$8.09 /ea

Order in multiples of 2

  • Item: Thread Forming Tap
  • Tap Style: Thread Forming
  • Tap Thread Size: 1/4"-18
See full product details
Orders over $75 ship free.

Century Drill And Tool #97202 Specifications

  • Zoro #: G0207402
  • Mfr #: 97202
Item: Thread Forming Tap Tap Style: Thread Forming
Tap Thread Size: 1/4"-18 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

National Pipe Thread Taps. Precision Cut Threads, Accurately Formed For Consistent, Exact Threading. Heat Treated And Tempered For File Hard Threads, And Longer, Useful Life. Designed For Hand Cutting Applications. National Pipe Thread Tap Sizes For Internal Threading On All Types Of Pipes.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Century Drill And Tool #97202