Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tap Plug Carbon Steel 5/16-24 National Fine

  • Zoro #: G0208014
  • Mfr #: 97106
$4.89 /ea

Order in multiples of 4

  • Tap Style: Straight Flute
  • Item: Straight Flute Tap
  • Country of Origin (subject to change): Japan
See full product details
Orders over $75 ship free.

Century Drill And Tool #97106 Specifications

  • Zoro #: G0208014
  • Mfr #: 97106
Tap Style: Straight Flute Item: Straight Flute Tap
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Machine Screw and Fractional Plug Taps. Precision Cut Threads, Accurately Formed For Consistent, Exact Threading. Heat Treated And Tempered For File Hard Threads, And Longer, Useful Life. Designed For Hand Cutting Applications. For Use With Tap Wrenches To Cut Internal Threads. 75% Thread Engagement. Plug Style Is The Most Commonly Used Style Of Tap -3 To 5 Threads Chamfered.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Century Drill And Tool #97106