Century Drill & Tool
Diamond Rim Blade, Segmented, 4-1/2"
- Zoro #: G1654252
- Mfr #: 75464
Hover or click to zoom Tap to zoom
Key Features
- Package Quantity: 1
$16.55
Subtotal: $16.55
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- CENTURY DRILL & TOOL Diamond Rim Blade, Turbo, 5" 75462
- CENTURY DRILL & TOOL Diamond Saw Blade, 3/4 in., 2Pk 78502
- CENTURY DRILL & TOOL Diamond Rim Blade, Segmented, 7" 75472
- CENTURY DRILL & TOOL Diamond Rim Blade, Segmented, 10" 75474
- CENTURY DRILL & TOOL Century Drill & Tool 8606 Type 1A Abrasive Blade - 6.5 x 0.093 in. 8606
- CENTURY DRILL & TOOL CONTINUOUS RIM BLD 10""D 75459
- BOSCH Dia Blade GenPurpose Premium 7In Turbo DB742C
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type DTR5 TP 4
- DEWALT Diamond Saw Blades DW47627
- GRIP TIGHT TOOLS 4 in. Professional Segmented Cut Diamond Blade, 10PK B1525-10
- NEXT DAY 12" X .120 NEXT DAY FC82412120
- Century Drill & Tool Diamond Saw Blades