Century Drill & Tool
Drill Bit Number 30 Hss Brite Wire Gauge Drill Bit
- Zoro #: G0215005
- Mfr #: 11230
Hover or click to zoom Tap to zoom
$2.32
Must order in multiples of 6
Subtotal: $13.92
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Century Drill & Tool #11230 Specifications
- Zoro #: G0215005
- Mfr #: 11230
- UPC #: 81838112301
- Country of Origin (subject to change): China
Description
Wire Gauge Brite Drill Bits. Made From Feature Premium Grade High Speed Steel. Precision Ground Points. Designed To Operate In Stationary Or Portable Tools. General Purpose Drilling In Wood, Metal And Plastic. Numbered Drill Bits.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Century Drill & Tool #11230
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CENTURY DRILL & TOOL Drill Bit Number 14 Hss Brite Wire Gauge Drill Bit 11214
- CENTURY DRILL & TOOL Drill Bit Number 42 Hss Brite Wire Gauge Drill Bit 11242
- CENTURY DRILL & TOOL Drill Bit Number 7 Hss Brite Wire Gauge Drill Bit 11207
- CENTURY DRILL & TOOL Drill Bit Number 46 Hss Brite Wire Gauge Drill Bit 11246
- CENTURY DRILL & TOOL Drill Bit Number 24 Hss Brite Wire Gauge Drill Bit 11224
- CENTURY DRILL & TOOL Drill Bit Number 41 Hss Brite Wire Gauge Drill Bit 11241
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #68 (.0310”/.787MM), 12PK 45-21268
- TITEX High Performance Drills, 0.4685 inch diameter, 3 xDc, Carbide, no cool DC160-03-11.900F0-WJ30ET
- CLEVELAND 118° Carbide Tipped Jobber Length Drill Cleveland 2727 Bright HSS RHS/RHC 9/32 C48758
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #53 (.0595”/1.511MM), 25PK 45-22553
- TITEX High Performance Drills, 0.2205 inch diameter, 5 xDc, Carbide, no cool DC150-05-05.600A0-WJ30TA
- Century Drill & Tool Twist Drill Bits