Century Drill & Tool
Drill Bit Number 43 Hss Brite Wire Gauge Drill Bit
- Zoro #: G0213815
- Mfr #: 11243
Hover or click to zoom Tap to zoom
$2.23
Must order in multiples of 6
Subtotal: $13.38
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Century Drill & Tool
- MFR #11243
- Zoro #G0213815
- Country of OriginChina
- Category Twist Drill Bits
Description
Wire Gauge Brite Drill Bits. Made From Feature Premium Grade High Speed Steel. Precision Ground Points. Designed To Operate In Stationary Or Portable Tools. General Purpose Drilling In Wood, Metal And Plastic. Numbered Drill Bits.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Century Drill & Tool #11243
Explore more
- CENTURY DRILL & TOOL Drill Bit Number 53 Hss Brite Wire Gauge Drill Bit 11253
- CENTURY DRILL & TOOL Drill Bit Number 27 Hss Brite Wire Gauge Drill Bit 11227
- CENTURY DRILL & TOOL Drill Bit Number 26 Hss Brite Wire Gauge Drill Bit 11226
- CENTURY DRILL & TOOL Drill Bit Number 2 Hss Brite Wire Gauge Drill Bit 11202
- CENTURY DRILL & TOOL Drill Bit Number 51 Hss Brite Wire Gauge Drill Bit 11251
- CENTURY DRILL & TOOL Drill Bit Number 37 Hss Brite Wire Gauge Drill Bit 11237
- BOSCH Impact Drill Bit, 5/32" Size, 3-1/8" L TI4137IM
- HANSON Turbomax® HSS Fractional Straight Shank Drill Bit 21/64" 73321
- TITEX High Performance Drills, 0.1693 inch diameter, 3 xDc, Carbide, no cool DC160-03-04.300A0-WJ30ET
- TITEX Jobber drill A1211-6.6 A1211-6.6
- TITEX High Performance Drills, 0.6772 inch diameter, 3 xDc, Carbide, no cool DC160-03-17.200A0-WJ30ET
- Century Drill & Tool Drill Bits