This item is Discontinued.

Century Drill & Tool High Impact Socket, 1/2 Drive, 3/8 in. 66724

High Impact Socket, 1/2 Drive, 3/8 in. (Discontinued)

  • Mfr # 66724
  • Zoro # G4080338
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66724
Zoro #
G4080338
UPC #
081838667245
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
3/8"

Details

SAE or Metric
SAE
Material
Steel
Item
Impact Socket
Category Type
Impact Socket
Socket Type
Deep
Tether Ready
No
Product Type
High Impact Socket,1/2 Drive,3/8 in.

Description

High Impact Socket,1/2 Drive,3/8 in.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.