Century Drill & Tool
Masonry Saw Blade, 10x1/8 in., Type 1A
- Mfr # 08610
- Zoro # G4093559
$5.89
/eaSold in multiples of 2 for $11.78
Subtotal: $11.78
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Abrasive Wheel Type TYPE 1A
- Arbor Hole Size 5/8"
- Diameter 10"
- Series C24R
- Thickness 1/8"
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- CENTURY DRILL & TOOL Metal Cutting Wheel, 4-1/2x1/16in, Type 1A 75522
- CENTURY DRILL & TOOL Metal Grinding Wheel, 4-1/2x1/4in, Type 27 75544
- CENTURY DRILL & TOOL Century Drill Cutting Wheel 4-1/2" x 7/8" Aluminum Oxide 75522
- CENTURY DRILL & TOOL Metal Grinding Wheel, 7x1/4 in., Type 27, Arbor Hole Size: 5/8"-11 75572
- CENTURY DRILL & TOOL Metal Grinding Wheel, 5x1/4 in., Type 27, Arbor Hole Size: 5/8"-11 75548
- CENTURY DRILL & TOOL High Speed Metal Saw Blade, 14x1/8 in. 08719
- UNITED ABRASIVES/SAIT SAIT 23165 Saitech Ultimate Performance™ Thin High Speed Cut-Off Wheels 4" x 1/16" x 3/8", 5-Pack 23165
- DEWALT 5" x .040" x 7/8" T1 High Performance Cut-Off Wheel DWA8063F
- BULLARD ABRASIVES Chop Saw Cut-Off Wheel, 14 x 3/32 x 1, PK10 54422
- PFERD 5" x .040" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 1 25PK 69855
- NORTON CO 0 CutOff Wheel, 7 in Dia, 18 in Thick, 58 in Arbor, 24 Grit, Silicone Carbide Abrasive 7660789055
- Century Drill & Tool Cut-Off Wheels