Century Drill & Tool
Metal Grinding Wheel, 4x1/4 in., Type 27
- Zoro #: G4093330
- Mfr #: 75542
Hover or click to zoom Tap to zoom
Key Features
- Abrasive Material: Aluminum Oxide
- Abrasive Wheel Type: Type 27
- Arbor Hole Size: 5/8"
- Diameter: 4"
- Series: A24R
- Thickness: 1/4"
- Package Quantity: 1
$3.40
35% off
$2.19
Must order in multiples of 4
Subtotal: $8.76
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- CENTURY DRILL & TOOL Masonry Saw Blade, 8x1/8 in., Type 1A 08608
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 4x1/6 in., Type 1A 08304
- CENTURY DRILL & TOOL Fine Grinding Wheel, 8 x 1 in. 75881
- CENTURY DRILL & TOOL Metal Grinding Wheel Type 27 - 4.5 x 0.25 in. CE600555
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 4x.045 in., Type 1A 08307
- CENTURY DRILL & TOOL Metal Grinding Wheel, 7x1/8 in., Type 27 75571
- CENTURY DRILL & TOOL Century Drill 0 Cutting Wheel 3" x 1/4" Aluminum Oxide 8305
- CENTURY DRILL & TOOL High Speed Metal Saw Blade, 14x1/8 in. 08720
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 1-1/2x1/16in, Type 1A 08401
- 3M Cut and Grind Wheel, 6 in dia 06466
- DIABLO Metal Cut-Off Disc for X-Lock, Type 27 DBX050063701F
- Century Drill & Tool Cut-Off Wheels