DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Evaporative Cooler Motor, 2-1/4 In. L

CENTURY| Zoro #: G2156305| Mfr #: V1154B

$246.05 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Mounting Type: Cradle Base
Resilient Ring Dia.: 2-1/2"
Ambient Temperature: 40C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2156305 Mfr #: V1154B
Motor Mounting Type: Cradle BaseResilient Ring Dia.: 2-1/2"
Ambient Temperature: 40CFull Load Amps: 15.0/7.5
Nameplate RPM: 1725Shaft Length: 2-1/4"
Shaft Dia.: 7/8"Voltage: 115/230
Motor Design: Capacitor-StartLength Less Shaft: 7-1/2"
Ins. Class: BPhase: 1
Item: Evaporative Cooler MotorMax. Ambient Temp.: 40 Degrees C
Motor Enclosure Design: Open DripproofRing to Ring Center: 11-1/6"
Ring Dia.: 2-1/2"HP: 1-1/2
Motor Thermal Protection: AutoMotor Sub Application: Evaporator Cooler
Motor Service Factor: 1.00RPM Range: 1701-1800
Motor Bearings: BallFrame: 56Z
No. of Speeds: 1Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Hz: 60Motor Application: HVAC/R
Motor Shaft Rotation: CW/CCWCountry of Origin (subject to change): Mexico

Description

Evaporative Cooler Motor, Motor Type Capacitor-Start, Enclosure Open Dripproof, HP Cradle Base, Number of Speeds 1, Nameplate RPM 1725, 56Z Frame, Voltage 115/230, 60 Hz, 1 Phase, 15.0/7.5 Full Load Amps, Mounting Cradle Base, Thermal Protection Auto, Insulation Class B, Service Factor 1, Ambient Temperature 40C, Rotation CW/CCW, Length Less Shaft 7-1/2 In., Shaft Dia. 7/8 In., Shaft Length 2-1/4 In., Ring Dia. 2-1/2 In., Ring to Ring Center 11-1/6 In.

Reviews