Evaporative Cooler Motor, 1-1/2 In. L

CENTURY| Zoro #: G1716145| Mfr #: SVB2074H

$141.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1/2"
Motor Mounting Type: Ring
Motor Design: Split-Phase
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1716145 Mfr #: SVB2074H
Shaft Dia.: 1/2"Motor Mounting Type: Ring
Motor Design: Split-PhaseItem: Evaporative Cooler Motor
Motor Bearings: BallMotor Sub Application: Evaporator Cooler
RPM Range: 1701-1800HP: 3/4, 1/4
Motor Application: HVAC/RMotor Shaft Rotation: CCWLE
Nameplate RPM: 1725/1140Resilient Ring Dia.: 2-1/2"
Ring to Ring Center: 7-7/16"Ring Dia.: 2-1/2"
Length Less Shaft: 7-15/16"Motor Enclosure Design: Open Dripproof
Motor Thermal Protection: AutoNo. of Speeds: 2
Overall Length: 9-7/16"Shaft Length: 1-1/2"
Ambient Temperature: 40CMax. Ambient Temp.: 40 Degrees C
Voltage: 230Phase: 1
Voltage Compatibility: 230, 240, 115/230, 120/240Frame: 56Z
Motor Service Factor: 1.00Standards: UL, CSA
Ins. Class: BHz: 60
Full Load Amps: 5.6/2.8Country of Origin (subject to change): Multiple

Description

Evaporative Cooler Motor, Motor Design Split-Phase, Motor Enclosure Design Open Dripproof, HP 3/4, 1/4, Nameplate RPM 1725/1140, 56Z Frame, Voltage 230, 60 Hz, 1 Phase, 5.6/2.8 Full Load Amps, Motor Mounting Type Ring, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.00, Motor Bearings Ball, Ambient Temperature 40C, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Length Less Shaft 7-15/16 In., Overall Length 9-7/16 In., Shaft Dia. 1/2 In., Shaft Length 1-1/2 In

Reviews