KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fan Motor, 1-1/2 HP, 1140 rpm, 60Hz

CENTURY| Zoro #: G2423486| Mfr #: H768

$343.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: B
Voltage: 200-230/460
Motor Mounting Type: Rigid Base
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2423486 Mfr #: H768
Ins. Class: BVoltage: 200-230/460
Motor Mounting Type: Rigid BaseVoltage Compatibility: 200, 208, 230, 240, 460, 200-230, 200-230/440, 208-230/460, 220/460, 200-230/460, 230/460
Frame: 56YPhase: 3
Motor Thermal Protection: AutoMotor Application: HVAC/R
HP: 1-1/2Item: Condenser Fan Motor
Motor Mounting Position: Vertical Shaft UpFeatures: Reversible, Auto Protector, Base Mounted
Motor Shaft Rotation: CW/CCWMotor Shaft Design: Keyed with Single Flat
Nameplate RPM: 1140No. of Speeds: 1
Overall Length: 16-13/16"Duty: Continuous
Motor Service Factor: 1.00Motor Enclosure Design: Open Air-Over
Max. Ambient Temp.: 60 Degrees CRPM Range: 1101-1200
Hz: 60Motor Bearings: Ball
Shaft Dia.: 5/8"Shaft Length: 6"
Nominal Efficiency: 78.0%Length Less Shaft: 10-13/16"
Motor Design: 3-PhaseBody Dia.: 6-1/2"
Motor Sub Application: Condenser FanFull Load Amps: 5.8-6.0/3.0
Standards: UL Recognized (E46412/E44549), CSA Certified (LR43341/LR4642)Country of Origin (subject to change): Mexico

Description

Condenser Fan Motor,Motor Design 3-Phase,Motor Enclosure Design Open Air-Over,1-1/2 HP,RPM Range 1101-1200,Nameplate RPM 1140,Voltage 200-230/460,56Y Frame,Number of Speeds 1,Overall Length 16-13/16 In.,Shaft Length 6 In.,Shaft Orientation Up,Features Reversible, Auto Protector, Base Mounted,Motor Shaft Rotation CW/CCW,Full Load Amps 5.8-6.0/3.0,Rigid Base Motor Mounting Type,Thermal Protection Auto,Insulation Class B,Service Factor 1.0,Bearings Ball

Reviews