Frm Dty Mtr, CapStrt, TEAO, 1hp, 1725 rpm

CENTURY| Zoro #: G1652061| Mfr #: PD6104AV2

$260.76 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Mounting Type: Cradle Base
Finish: Black Enamel
Full Load Amps: 9.0/4.5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1652061 Mfr #: PD6104AV2
Motor Mounting Type: Cradle BaseFinish: Black Enamel
Full Load Amps: 9.0/4.5Nameplate RPM: 1725/1425
Motor Shaft Design: KeyedShaft Length: 1-7/8"
Shaft Dia.: 5/8"Standards: CSA
Duty: ContinuousMotor Design: Capacitor-Start/Run
Length Less Shaft: 9-13/16"Ins. Class: B
Phase: 1Item: Agricultural Fan Motor
Voltage: 115/230Motor Enclosure Design: Totally Enclosed Air-Over
Motor Thermal Protection: AutoHP: 1
Frame Material: Rolled steelMotor Service Factor: 1.30
Motor Bearings: BallRPM Range: 1701-1800
Includes: Gasketed Wiring Compartment CoverMotor Application: Farm Duty
Overall Length: 11-11/16"Frame: 56
Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240Hz: 60/50
Motor Mounting Position: HorizontalCapacitor Required: Yes
Max. Ambient Temperature: 40 Degrees CMotor Shaft Rotation: CW/CCW
Country of Origin (subject to change): Mexico

Description

Agricultural Fan Motor, Capacitor-Start/Run, 1 HP, Nameplate RPM 1725/1425, Voltage 115/230, 1 Phase, Frame 56, Totally Enclosed Air-Over, Full Load Amps 9.0/4.5, 60/50 Hz, Cradle Base Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.30, Ball Motor Bearings, Max. Ambient Temperature 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 11-11/16 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., Motor Frame Material Rolled Steel

Reviews