Century
Flux Core Welder, Century, 1, 120V AC, 30 to 90A DC, 30 %
Mfr # K3493-1
Zoro # G3924232
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FC-90
- Input Voltage 120V AC
- Welded Material Mild Steel
- Mild Steel - Material Thickness 22 ga to 1/4 in
- Phase Single-Phase
Explore More Products
- LINCOLN ELECTRIC Welder K5256-1
- HOBART WELDING PRODUCTS MIG Welder, Handler, 1, 120/240V AC, 25 to 140A DC/25 to 210A DC, 20%/30% 500553
- HOBART WELDING PRODUCTS MIG Welder, Handler 140, 1, 120V AC, 25 to 140A DC, 20 % 500559
- DAYTON Blade Welder, 1.2 kVA Rating, 120VAC 4TJ96
- TWECO TWECO Spray Master 350 MIG Gun 1036-1640
- MILLER ELECTRIC MIG Welder, Multimatic 235, Single, 208/220/230/240V AC, 20 to 235A DC, 60 % 907780
- HOBART WELDING PRODUCTS MIG Welder, Ironman 240, 1, 240V AC, 30 to 250A DC, 60 % 500574
- LINCOLN ELECTRIC Welder K5255-1
- LINCOLN ELECTRIC MIG Welder, 49.5 lb, 13.65" H, 10.38" W SP-140T
- FORNEY INDUSTRIES 140A Welder Machine Mig FC-I Welder FO570749
- H & S AUTOSHOT 130 Amp Mig Welder HSW-6213
- Century MIG Welders