Century
MODEL 791
- Zoro #: G3260960
- Mfr #: 791A
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $344.79
Century #791A Specifications
- Zoro #: G3260960
- Mfr #: 791A
- Item: MODEL 791
- Country of Origin (subject to change): Mexico
Description
MODEL 791
Reviews of Century #791A
Explore more
- Century Capacitor-Start Belt Drive Motor, 2 HP, 56H Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM RB1204AV1
- Century 3-Phase Belt Drive Motor, 1/2 HP, 56 Frame, 200-230/460V AC Voltage, 1,725 Nameplate RPM H275V2
- Century 3-Phase Belt Drive Motor, 1, 1/2 HP, 56Y Frame, 460V AC Voltage, 1,725/1,140 Nameplate RPM H718V1
- Century CS Rigid Base Motor C521
- Century 3-Phase Belt Drive Motor, 3/4 HP, 56 Frame, 200-230/460V AC Voltage, 3,450 Nameplate RPM H841V1
- Century Capacitor-Start Belt Drive Motor, 1 HP, 56 Frame, 115/208-230V AC Voltage, 3,450 Nameplate RPM B589
- Century MOTOR 1/6 1140 RPM SINGLE, 115,208,230 730A
- Hessaire Motor, Dayton, For 484X38, 484X53 E035-4
- Dayton Split-Phase Belt Drive Motor, 1/4 HP, 48 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM 3K091
- U.S. Motors Motor, 2HP, 1725RPM, 200-230/460V, 60HZ 7914P
- Dayton Split-Phase Belt Drive Motor, 3/4 HP, 56H Frame, 115V AC Voltage, 1,725 Nameplate RPM 1D170
- Century HVAC Motors