Century

MODEL-RFHP-48FR

Century MODEL-RFHP-48FR FDL6001
Hover or click to zoom Tap to zoom
$165.25
  • Frame: 48Y
  • HP: 1/2 HP
  • Item: Motor
See full product details
This item ships free.

Total: $165.25

Century #FDL6001 Specifications

  • Frame: 48Y
  • HP: 1/2 HP
  • Item: Motor
  • Motor Application: OEM Replacement
  • Motor Design: Permanent Split Capacitor
  • Motor Enclosure Design: Open Air-Over
  • Motor Mounting Type: Resilient Ring/Extended Studs
  • Motor Shaft Rotation: Reversible
  • Motor Sub Application: Fan and Blower HVAC/R Motor
  • Motor Thermal Protection: Automatic
  • Nameplate RPM: 1075 rpm
  • No. of Speeds: 4
  • Number of Shafts: 1
  • Phase: 1
  • Shaft Dia.: 1/2"
  • Shaft Length: 5"
  • Voltage: 115V
  • Motor Bearings: Sleeve
  • Ins. Class: B
  • Max. Ambient Temp.: 40 Degrees C
  • Duty: Air Over
  • Full Load Amps: 7A
  • Body Dia.: 5.7"
  • Capacitor Required: Included
  • Manufacturers Warranty Length: 1 yr.
  • Overall Length: 10.36"
  • Standards: UL Recognized, CSA Certified
  • Motor Shaft Design: Flat
  • Hz: 60 Hz
  • Motor Service Factor: 1
  • Application: Fan and Blower
  • Country of Origin (subject to change): India

Description

MODEL-RFHP-48FR

Reviews of Century #FDL6001