Motor, 3 Ph, 1 HP, 1745/1140, 460V, Eff 70.0

CENTURY| Zoro #: G1501613| Mfr #: H718V1

$376.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage Compatibility: 460, 208-230/460Hz: 60Ins. Class: B
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1501613 Mfr #: H718V1
Voltage Compatibility: 460, 208-230/460Hz: 60
Ins. Class: BFrame Material: Steel
No. of Speeds: 2Max. Ambient Temp.: 40 Degrees C
Overall Length: 11"Motor Thermal Protection: None
Footnotes: 26Frame: 56Y
Voltage: 460Body Dia.: 6-1/2"
Shaft Length: 1-7/8"HP: 1, 1/2
Motor Bearings: BallStandards: UL Recognized (E44549), CSA Certified (4642)
Length Less Shaft: 9-1/8"Full Load Amps: 1.7/1.1
Phase: 3Nominal Efficiency: 70.0%
Nameplate RPM: 1745/1140Motor Service Factor: 1.15
RPM Range: 1701-1800Shaft Dia.: 5/8"
Resilient Ring Dia.: 2-1/2"Motor Application: HVAC/R
Mounting Stud Pattern: 4-1/8" x 4-1/8"Motor Mounting Type: Cradle Base
Motor Shaft Rotation: CW/CCWRing to Ring Center: 8-5/8"
Motor Enclosure Design: Open DripproofMotor Sub Application: Belt Drive Fan/Blower
Item: Belt Drive MotorMotor Design: 3-Phase
Duty: ContinuousCountry of Origin (subject to change): Mexico

Description

Belt Drive Motor,3-Phase,Cradle Base HP,Nameplate RPM 1745/1140,Voltage 460,3 Phase,Frame 56Y,Open Dripproof,Full Load Amps 1.7/1.1,60 Hz,Cradle Base Motor Mounting Type,Thermal Protection None,Insulation Class B,Service Factor 1.15,Ball Bearings,Max. Ambient Temp. 40 Degrees C,Motor Shaft Rotation CW/CCW,Overall Length 11 In.,Shaft Dia. 5/8 In.,Shaft Length 1-7/8 In.

Reviews