DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Motor, Cap St, 1 HP, 1725/1140, 115V, 56, ODP

CENTURY| Zoro #: G0464317| Mfr #: C471A

$381.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Mounting Type: Cradle Base
Duty: Continuous
Resilient Ring Dia.: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0464317 Mfr #: C471A
Motor Mounting Type: Cradle BaseDuty: Continuous
Resilient Ring Dia.: 2-1/2"Full Load Amps: 12.4/7.8
Nameplate RPM: 1725/1140Standards: UL Recognized, CSA Certified
Shaft Length: 1-7/8"Max. Ambient Temp.: 40 Degrees C
Shaft Dia.: 5/8"Nominal Efficiency: 69.0%
Voltage: 115Motor Design: Capacitor-Start
Length Less Shaft: 10-13/16"Ins. Class: B
Phase: 1Item: Belt Drive Motor
HP: 1, 1/3Motor Enclosure Design: Open Dripproof
Ring to Ring Center: 10-5/16"Motor Thermal Protection: Auto
Mounting Stud Pattern: 4-1/8" x 4-1/8"Frame Material: Rolled steel
Motor Sub Application: Belt Drive Fan/BlowerMotor Service Factor: 1.15
Footnotes: 26RPM Range: 1701-1800
Motor Bearings: BallMotor Application: HVAC/R
Overall Length: 12-11/16"No. of Speeds: 2
Frame: 56Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Hz: 60Body Dia.: 6-1/2"
Motor Shaft Rotation: CW/CCWCountry of Origin (subject to change): Mexico

Description

Belt Drive Motor, Capacitor-Start, 1, 1/3 HP, Nameplate RPM 1725/1140, Voltage 115, 1 Phase, Frame 56, Open Dripproof, Full Load Amps 12.4/7.8, 60 Hz, Cradle Base Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 12-11/16 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In.

Reviews