PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Motor, Cap St, 1 HP, 1725/1140, 208-230V, 56

CENTURY| Zoro #: G1597041| Mfr #: C472A

$454.64 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Nameplate RPM: 1725/1140Nominal Efficiency: 70.0%Motor Application: HVAC/R
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1597041 Mfr #: C472A
Nameplate RPM: 1725/1140Nominal Efficiency: 70.0%
Motor Application: HVAC/RMotor Bearings: Ball
Ins. Class: BResilient Ring Dia.: 2-1/2"
Motor Thermal Protection: AutoHP: 1, 1/3
Mounting Stud Pattern: 4-1/8" x 4-1/8"Frame: 56
Frame Material: Rolled steelRPM Range: 1701-1800
Footnotes: 26Voltage Compatibility: 115/208-230, 208-230, 208-240
Shaft Length: 1-7/8"Body Dia.: 6-1/2"
Item: Belt Drive MotorLength Less Shaft: 10-13/16"
Standards: UL Recognized, CSA CertifiedMotor Mounting Type: Cradle Base
Phase: 1Voltage: 208-230
Motor Sub Application: Belt Drive Fan/BlowerMotor Design: Capacitor-Start
Full Load Amps: 6.4-6.0/3.4-3.5Motor Enclosure Design: Open Dripproof
Duty: ContinuousNo. of Speeds: 2
Shaft Dia.: 5/8"Hz: 60
Motor Service Factor: 1.15Overall Length: 12-11/16"
Ring to Ring Center: 10-5/16"Motor Shaft Rotation: CW/CCW
Max. Ambient Temp.: 40 Degrees CCountry of Origin (subject to change): Mexico

Description

Belt Drive Motor, Capacitor-Start, 1, 1/3 HP, Nameplate RPM 1725/1140, Voltage 208-230, 1 Phase, Frame 56, Open Dripproof, Full Load Amps 6.4-6.0/3.4-3.5, 60 Hz, Cradle Base Motor Mounting Type, Motor Mounting Position All Angle, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 12-11/16 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In.

Reviews