Motor, Cap St, 1 HP, 1725/1140, 208-230V, 56

CENTURY| Zoro #: G0695965| Mfr #: C472V1

$400.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Mounting Type: Cradle Base
Duty: Continuous
Full Load Amps: 6.3-6.0/3.3-3.8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0695965 Mfr #: C472V1
Motor Mounting Type: Cradle BaseDuty: Continuous
Full Load Amps: 6.3-6.0/3.3-3.8Nameplate RPM: 1725/1140
Standards: UL Recognized, CSA CertifiedShaft Length: 1-7/8"
Max. Ambient Temp.: 40 Degrees CShaft Dia.: 5/8"
Nominal Efficiency: 70.0%Voltage: 208-230
Motor Design: Capacitor-StartLength Less Shaft: 10-13/16"
Ins. Class: BPhase: 1
Item: Belt Drive MotorHP: 1, 1/3
Motor Enclosure Design: Open DripproofMotor Thermal Protection: Auto
Body Dia.: 6-1/2"Frame Material: Rolled steel
Motor Sub Application: Belt Drive Fan/BlowerMotor Service Factor: 1.00
Footnotes: 26RPM Range: 1701-1800
Motor Bearings: BallMotor Application: HVAC/R
Overall Length: 12-11/16"No. of Speeds: 2
Frame: 56Voltage Compatibility: 115/208-230, 208-230, 208-240
Hz: 60Mounting Stud Pattern: 4-1/8" x 4-1/8"
Motor Shaft Rotation: CW/CCWCountry of Origin (subject to change): Mexico

Description

Belt Drive Motor, Capacitor-Start, 1, 1/3 HP, Nameplate RPM 1725/1140, Voltage 208-230, 1 Phase, Frame 56, Open Dripproof, Full Load Amps 6.3-6.0/3.3-3.8, 60 Hz, Cradle Base Motor Mounting Type, Motor Mounting Position All Angle, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.00, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 12-11/16 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In.

Reviews