HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Motor, Cap St, 1 HP, 3450, 115/208-230V, 56

CENTURY| Zoro #: G0909894| Mfr #: B589

$223.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Mounting Type: Cradle Base
Duty: Continuous
Resilient Ring Dia.: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0909894 Mfr #: B589
Motor Mounting Type: Cradle BaseDuty: Continuous
Resilient Ring Dia.: 2-1/2"Full Load Amps: 12.0/6.6-6.0
Nameplate RPM: 3450Shaft Length: 1-7/8"
Max. Ambient Temp.: 40 Degrees CShaft Dia.: 5/8"
Nominal Efficiency: 67.0%Voltage: 115/208-230
Motor Design: Capacitor-StartLength Less Shaft: 9-9/16"
Ins. Class: BPhase: 1
Item: Belt Drive MotorStandards: UL Recognized, CSA Certified
Motor Enclosure Design: Open DripproofRing to Ring Center: 9-1/16"
Motor Thermal Protection: AutoBody Dia.: 6-1/2"
HP: 1Frame Material: Rolled steel
Motor Sub Application: Belt Drive Fan/BlowerMotor Service Factor: 1.25
RPM Range: 3001-3600Motor Bearings: Ball
Motor Application: HVAC/ROverall Length: 11-7/16"
No. of Speeds: 1Frame: 56
Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240Hz: 60
Motor Shaft Rotation: CW/CCWCountry of Origin (subject to change): Mexico

Description

Belt Drive Motor,Capacitor-Start,Cradle Base HP,Nameplate RPM 3450,Voltage 115/208-230,1 Phase,Frame 56,Open Dripproof,Full Load Amps 12.0/6.6-6.0,60 Hz,Cradle Base Motor Mounting Type,Thermal Protection Auto,Insulation Class B,Service Factor 1.25,Ball Bearings,Max. Ambient Temp. 40 Degrees C,Motor Shaft Rotation CW/CCW,Overall Length 11-7/16 In.,Shaft Dia. 5/8 In.,Shaft Length 1-7/8 In.

Reviews