DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Motor, Cap St, 1 HP, 3450, 115/208-230V, 56

CENTURY| Zoro #: G1288551| Mfr #: B701

$217.77 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Mounting Type: Cradle Base
Duty: Continuous
Full Load Amps: 12.0/6.6-6.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1288551 Mfr #: B701
Motor Mounting Type: Cradle BaseDuty: Continuous
Full Load Amps: 12.0/6.6-6.0Nameplate RPM: 3450
Shaft Length: 1-7/8"Max. Ambient Temp.: 40 Degrees C
Shaft Dia.: 5/8"Nominal Efficiency: 71.0%
Voltage: 115/208-230Motor Design: Capacitor-Start
Length Less Shaft: 9-9/16"Ins. Class: A
Phase: 1Item: Belt Drive Motor
Standards: UL Recognized, CSA CertifiedMotor Enclosure Design: Open Dripproof
Motor Thermal Protection: AutoBody Dia.: 6-1/2"
HP: 1Frame Material: Rolled steel
Motor Sub Application: Belt Drive Fan/BlowerMotor Service Factor: 1.25
RPM Range: 3001-3600Motor Bearings: Sleeve
Motor Application: HVAC/ROverall Length: 11-7/16"
No. of Speeds: 1Frame: 56
Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240Hz: 60
Motor Shaft Rotation: CW/CCWCountry of Origin (subject to change): Mexico

Description

Belt Drive Motor, Capacitor-Start, 1 HP, Nameplate RPM 3450, Voltage 115/208-230, 1 Phase, Frame 56, Open Dripproof, Full Load Amps 12.0/6.6-6.0, 60 Hz, Cradle Base Motor Mounting Type, Motor Mounting Position All Angle, Motor Thermal Protection Auto, Ins. Class A, Motor Service Factor 1.25, Sleeve Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 11-7/16 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In.

Reviews