Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Motor, Cap St, 1/2 HP, 1725, 115/208-230V, 56

CENTURY| Zoro #: G1515421| Mfr #: C412V1

$183.24 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 5/8"
Motor Mounting Type: Cradle Base
Motor Design: Capacitor-Start
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1515421 Mfr #: C412V1
Shaft Dia.: 5/8"Motor Mounting Type: Cradle Base
Motor Design: Capacitor-StartFootnotes: 26
Motor Bearings: BallMotor Sub Application: Belt Drive Fan/Blower
Item: Belt Drive MotorDuty: Continuous
RPM Range: 1701-1800HP: 1/2
Motor Application: HVAC/RMotor Shaft Rotation: CW/CCW
Length Less Shaft: 9-3/16"Nameplate RPM: 1725
Nominal Efficiency: 60.0%Resilient Ring Dia.: 2-1/2"
Ring to Ring Center: 8-11/16"Motor Enclosure Design: Open Dripproof
Motor Thermal Protection: AutoMax. Ambient Temp.: 40 Degrees C
No. of Speeds: 1Overall Length: 11-1/16"
Shaft Length: 1-7/8"Frame Material: Rolled steel
Voltage: 115/208-230Phase: 1
Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240Frame: 56
Mounting Stud Pattern: 4-1/8" x 4-1/8"Motor Service Factor: 1.25
Standards: UL Recognized, CSA CertifiedIns. Class: B
Hz: 60Body Dia.: 6-1/2"
Full Load Amps: 9.0/4.0-4.5Country of Origin (subject to change): Mexico

Description

Belt Drive Motor, Capacitor-Start, 1/2 HP, Nameplate RPM 1725, Voltage 115/208-230, 1 Phase, Frame 56, Open Dripproof, Full Load Amps 9.0/4.0-4.5, 60 Hz, Cradle Base Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.25, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 11-1/16 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In.

Reviews