BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Motor, Cap St, 1/2 HP, 1725/1140, 115, 56, ODP

CENTURY| Zoro #: G0846501| Mfr #: C678V1

$282.85 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 5/8"
Motor Mounting Type: Cradle Base
Motor Design: Capacitor-Start
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0846501 Mfr #: C678V1
Shaft Dia.: 5/8"Motor Mounting Type: Cradle Base
Motor Design: Capacitor-StartItem: Belt Drive Motor
Motor Bearings: SleeveMotor Sub Application: Belt Drive Fan/Blower
Duty: ContinuousRPM Range: 1701-1800
HP: 1/2, 1/4Motor Application: HVAC/R
Motor Shaft Rotation: CW/CCWPhase: 1
Length Less Shaft: 9-9/16"Nameplate RPM: 1725/1140
Nominal Efficiency: 65.0%Motor Enclosure Design: Open Dripproof
Motor Thermal Protection: AutoNo. of Speeds: 2
Overall Length: 11-7/16"Shaft Length: 1-7/8"
Frame Material: Rolled steelMax. Ambient Temp.: 40 Degrees C
Voltage: 115Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Frame: 56Motor Service Factor: 1.00
Standards: UL Recognized, CSA CertifiedIns. Class: A
Hz: 60Body Dia.: 6-1/2"
Full Load Amps: 6.8/4.8Country of Origin (subject to change): Mexico

Description

Belt Drive Motor,Capacitor-Start,Cradle Base HP,Nameplate RPM 1725/1140,Voltage 115,1 Phase,Frame 56,Open Dripproof,Full Load Amps 6.8/4.8,60 Hz,Cradle Base Motor Mounting Type,Thermal Protection Auto,Insulation Class A,Service Factor 1.0,Sleeve Bearings,Max. Ambient Temp. 40 Degrees C,Motor Shaft Rotation CW/CCW,Overall Length 11-7/16 In.,Shaft Dia. 5/8 In.,Shaft Length 1-7/8 In.

Reviews