Motor, Cap St, 1.5 HP, 3450, 115/208-230V, 56

CENTURY| Zoro #: G0667581| Mfr #: B722L

$331.68 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 5/8"
Motor Mounting Type: Cradle Base
Motor Design: Capacitor-Start
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0667581 Mfr #: B722L
Shaft Dia.: 5/8"Motor Mounting Type: Cradle Base
Motor Design: Capacitor-StartItem: Belt Drive Motor
Motor Bearings: BallMotor Sub Application: Belt Drive Fan/Blower
Duty: ContinuousRPM Range: 3001-3600
HP: 1-1/2Motor Application: HVAC/R
Motor Shaft Rotation: CW/CCWPhase: 1
Length Less Shaft: 10-5/16"Nameplate RPM: 3450
Resilient Ring Dia.: 2-1/2"Ring to Ring Center: 11-5/8"
Motor Enclosure Design: Open DripproofMotor Thermal Protection: Auto
No. of Speeds: 1Overall Length: 12-3/16"
Shaft Length: 1-7/8"Frame Material: Steel
Max. Ambient Temp.: 40 Degrees CVoltage: 115/208-230
Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240Frame: 56
Motor Service Factor: 1.20Standards: UL Recognized (E14663), CSA Certified (LR4642)
Ins. Class: BHz: 60
Body Dia.: 6-1/2"Full Load Amps: 16.0/8.6-8.0
Country of Origin (subject to change): Mexico

Description

Belt Drive Motor, Capacitor-Start, 1-1/2 HP, Nameplate RPM 3450, Voltage 115/208-230, 1 Phase, Frame 56, Open Dripproof, Full Load Amps 16.0/8.6-8.0, 60 Hz, Cradle Base Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.20, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 12-3/16 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In.

Reviews