Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Motor, Cap St, 2 HP, 1725, 115/208-230V, 56H

  • Zoro #: G0688125
  • Mfr #: RB1204AV1

$359.88

Details
  • Hz: 60
  • Full Load Amps: 19.6/9.8
  • Body Dia.: 6-5/8"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Century #RB1204AV1 Specifications

  • Zoro #: G0688125
  • Mfr #: RB1204AV1
Hz: 60 Full Load Amps: 19.6/9.8
Body Dia.: 6-5/8" Motor Frame Material: Steel
Ring to Ring Center: 10-1/2" Mounting Stud Pattern: 4-1/8" x 4-1/8"
Motor Application: HVAC/R Motor Mounting Position: Horizontal
Resilient Ring Dia.: 2-1/2" Motor Bearings: Ball
Motor Enclosure Design: Open Dripproof Motor Thermal Protection: Auto
No. of Speeds: 1 Motor Service Factor: 1.15
Frame: 56H HP: 2
Max. Ambient Temp.: 40 Degrees C Phase: 1
Ins. Class: B Standards: UL Recognized (E46412/E44549), CSA Certified (LR43341/LR4642)
Motor Design: Capacitor-Start Item: Belt Drive Motor
Nameplate RPM: 1725 Shaft Length: 1-7/8"
Motor Mounting Type: Cradle Base Motor Sub Application: Belt Drive Fan/Blower
Motor Shaft Rotation: CW/CCW Overall Length: 12-7/8"
Length Less Shaft: 11" RPM Range: 1701-1800
Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240 Voltage: 115/208-230
Duty: Continuous Shaft Dia.: 5/8"
Frame Material: Steel Country of Origin (subject to change): Mexico

Description

Check the voltage required for your belt drive motor before you shop. Here are some important details for the Belt Drive Motor : VOLTAGE: 115/208-230, HP: 2, NAMEPLATE RPM: 1725

Reviews of Century #RB1204AV1