LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Motor, Cap St, 3/4 HP, 1725, 115/208-230V, 56

CENTURY| Zoro #: G0745543| Mfr #: C426V1

$241.49 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 5/8"
Motor Mounting Type: Cradle Base
Motor Design: Capacitor-Start
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0745543 Mfr #: C426V1
Shaft Dia.: 5/8"Motor Mounting Type: Cradle Base
Motor Design: Capacitor-StartFootnotes: 26
Motor Bearings: BallMotor Sub Application: Belt Drive Fan/Blower
Item: Belt Drive MotorDuty: Continuous
RPM Range: 1701-1800HP: 3/4
Motor Application: HVAC/RMotor Shaft Rotation: CW/CCW
Length Less Shaft: 9-3/16"Nameplate RPM: 1725
Nominal Efficiency: 68.0%Resilient Ring Dia.: 2-1/2"
Ring to Ring Center: 8-11/16"Motor Enclosure Design: Open Dripproof
Motor Thermal Protection: AutoMax. Ambient Temp.: 40 Degrees C
No. of Speeds: 1Overall Length: 11-1/16"
Shaft Length: 1-7/8"Frame Material: Rolled steel
Voltage: 115/208-230Phase: 1
Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240Frame: 56
Mounting Stud Pattern: 4-1/8" x 4-1/8"Motor Service Factor: 1.25
Standards: UL Recognized, CSA CertifiedIns. Class: B
Hz: 60Body Dia.: 6-1/2"
Full Load Amps: 11.0/5.4-5.5Country of Origin (subject to change): Mexico

Description

Belt Drive Motor, Capacitor-Start, 3/4 HP, Nameplate RPM 1725, Voltage 115/208-230, 1 Phase, Frame 56, Open Dripproof, Full Load Amps 11.0/5.4-5.5, 60 Hz, Cradle Base Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.25, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 11-1/16 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In.

Reviews