Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Motor, Cap St, 3/4 HP, 1725/1140, 115, 56, ODP

CENTURY| Zoro #: G1416326| Mfr #: C741V1

$347.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 5/8"
Motor Mounting Type: Cradle Base
Motor Design: Capacitor-Start
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1416326 Mfr #: C741V1
Shaft Dia.: 5/8"Motor Mounting Type: Cradle Base
Motor Design: Capacitor-StartItem: Belt Drive Motor
Motor Bearings: SleeveMotor Sub Application: Belt Drive Fan/Blower
Duty: ContinuousRPM Range: 1701-1800
HP: 3/4, 1/3Motor Application: HVAC/R
Motor Shaft Rotation: CW/CCWPhase: 1
Length Less Shaft: 10-5/16"Nameplate RPM: 1725/1140
Nominal Efficiency: 68.5%Motor Enclosure Design: Open Dripproof
Motor Thermal Protection: AutoNo. of Speeds: 2
Overall Length: 12-3/16"Shaft Length: 1-7/8"
Frame Material: Rolled steelMax. Ambient Temp.: 40 Degrees C
Voltage: 115Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Frame: 56Motor Service Factor: 1.00
Standards: UL Recognized, CSA CertifiedIns. Class: A
Hz: 60Body Dia.: 6-1/2"
Full Load Amps: 10.0/6.4Country of Origin (subject to change): Mexico

Description

Belt Drive Motor,Capacitor-Start,Cradle Base HP,Nameplate RPM 1725/1140,Voltage 115,1 Phase,Frame 56,Open Dripproof,Full Load Amps 10.0/6.4,60 Hz,Cradle Base Motor Mounting Type,Thermal Protection Auto,Insulation Class A,Service Factor 1.0,Sleeve Bearings,Max. Ambient Temp. 40 Degrees C,Motor Shaft Rotation CW/CCW,Overall Length 12-3/16 In.,Shaft Dia. 5/8 In.,Shaft Length 1-7/8 In.

Reviews