Motor, Cap St, 3/4 HP, 1725/1140, 230, 56, ODP

CENTURY| Zoro #: G0940554| Mfr #: UHH1036NB

$388.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0940554 Mfr #: UHH1036NB
Item: Belt Drive MotorMotor Shaft Rotation: CW/CCW
Motor Application: HVAC/RMotor Thermal Protection: Auto
Duty: ContinuousMotor Enclosure Design: Open Dripproof
Max. Ambient Temp.: 40 Degrees CPhase: 1
Motor Sub Application: Belt Drive Fan/BlowerMotor Design: Capacitor-Start
Voltage Compatibility: 230, 240, 115/230, 120/240Standards: UL Recognized, CSA Certified
Voltage: 230Motor Mounting Type: Cradle Base
Shaft Length: 1-7/8"No. of Speeds: 2
Overall Length: 12-3/16"Nominal Efficiency: 70.0%
Hz: 60Length Less Shaft: 10-5/16"
Shaft Dia.: 5/8"Nameplate RPM: 1725/1140
Body Dia.: 6-1/2"HP: 3/4, 1/3
Frame: 56Full Load Amps: 5.0/3.2
Ins. Class: AMotor Service Factor: 1.00
Frame Material: Rolled steelMotor Bearings: Sleeve
Country of Origin (subject to change): Mexico

Product Description

Belt Drive Motor,Capacitor-Start,Cradle Base HP,Nameplate RPM 1725/1140,Voltage 230,1 Phase,Frame 56,Open Dripproof,Full Load Amps 5.0/3.2,60 Hz,Cradle Base Motor Mounting Type,Thermal Protection Auto,Insulation Class A,Service Factor 1.0,Sleeve Bearings,Max. Ambient Temp. 40 Degrees C,Motor Shaft Rotation CW/CCW,Overall Length 12-3/16 In.,Shaft Dia. 5/8 In.,Shaft Length 1-7/8 In.
Save 15%. Sign up for Z-mail.