Motor, Cap St, 3/4 HP, 3450, 115/208-230V, 56

CENTURY| Zoro #: G2198664| Mfr #: B642

$205.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 5/8"
Motor Mounting Type: Cradle Base
Motor Design: Capacitor-Start
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2198664 Mfr #: B642
Shaft Dia.: 5/8"Motor Mounting Type: Cradle Base
Motor Design: Capacitor-StartItem: Belt Drive Motor
Motor Bearings: SleeveMotor Sub Application: Belt Drive Fan/Blower
Duty: ContinuousRPM Range: 3001-3600
HP: 3/4Motor Application: HVAC/R
Motor Shaft Rotation: CW/CCWPhase: 1
Length Less Shaft: 9-3/16"Nameplate RPM: 3450
Nominal Efficiency: 72.0%Motor Enclosure Design: Open Dripproof
Motor Thermal Protection: AutoNo. of Speeds: 1
Overall Length: 11-1/16"Shaft Length: 1-7/8"
Frame Material: Rolled steelMax. Ambient Temp.: 40 Degrees C
Voltage: 115/208-230Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Frame: 56Motor Service Factor: 1.25
Standards: UL Recognized, CSA CertifiedIns. Class: A
Hz: 60Body Dia.: 6-1/2"
Full Load Amps: 9.2/4.7-4.6Country of Origin (subject to change): Mexico

Description

Belt Drive Motor,Capacitor-Start,Cradle Base HP,Nameplate RPM 3450,Voltage 115/208-230,1 Phase,Frame 56,Open Dripproof,Full Load Amps 9.2/4.7-4.6,60 Hz,Cradle Base Motor Mounting Type,Thermal Protection Auto,Insulation Class A,Service Factor 1.25,Sleeve Bearings,Max. Ambient Temp. 40 Degrees C,Motor Shaft Rotation CW/CCW,Overall Length 11-1/16 In.,Shaft Dia. 5/8 In.,Shaft Length 1-7/8 In.

Reviews