Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Motor, PSC, 1 HP, 1075 RPM, 115V, 48Y, OAO

  • Zoro #: G0483427
  • Mfr #: OYK1106
Century Motor, PSC, 1 HP, 1075 RPM, 115V, 48Y, OAO OYK1106
Century Motor, PSC, 1 HP, 1075 RPM, 115V, 48Y, OAO OYK1106
$176.79
  • RPM Range: 1,001-1,100
  • Motor Shaft Rotation: CCWLE
  • Shaft Dia.: 1/2 in
See full product details
This item ships free.

Century #OYK1106 Specifications

  • Zoro #: G0483427
  • Mfr #: OYK1106
RPM Range: 1,001-1,100 Motor Shaft Rotation: CCWLE
Shaft Dia.: 1/2 in Frame: 48Y
Hz: 60 Motor Application: OEM Replacement
Motor Service Factor: 1 Voltage Compatibility: 115V AC, 120V AC
Motor Thermal Protection: Auto Capacitor Required: Yes
Nameplate RPM: 1,075 Shaft Length: 3 1/2 in
Motor Design: Permanent Split Capacitor Phase: Single
Motor Sub Application: Blower, Direct Drive Fan Standards: CSA Certified, UL Recognized
Length Less Shaft: 5 7/8 in OEM Replacement Brand: York
No. of Speeds: 3 Motor Mounting Type: Band
Ins. Class: B Overall Length: 9 3/8 in
HP: 1 Motor Bearings: Ball
Application: York Motor Enclosure Design: Open Air-Over
Replacement For: 5KCP39PGN812S Max. Ambient Temp.: 40 Degrees C
Number of Shafts: 1 Item: Direct Drive Motor
Full Load Amps: 12.9 Voltage: 115V AC
Body Dia.: 5.7 in Motor Shaft Design: Flat
Motor Mounting Position: Horizontal Usable @ 200V: No
Weight: 21 lb Usable @ 208V: No
Motor Frame Material: Steel Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Direct Drive Motor, Single Phase, Motor Design Permanent Split Capacitor, 1 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 115V AC, Full Load Amps 12.9, 48Y Frame, OEM Replacement Brand York, Replacement For 5KCP39PGN812S, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Band, Motor Mounting Position Horizontal

Reviews of Century #OYK1106