Motor, PSC, 1 HP, 1075 RPM, 208-230V, 48Y, OAO

CENTURY| Zoro #: G2350704| Mfr #: OHR1106

$250.52 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1/2"
Motor Mounting Type: Cradle Base
Motor Design: Permanent Split Capacitor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2350704 Mfr #: OHR1106
Shaft Dia.: 1/2"Motor Mounting Type: Cradle Base
Motor Design: Permanent Split CapacitorItem: Condenser Fan Motor
Motor Bearings: BallApplication: Hill
RPM Range: 1001-1100HP: 1
Motor Application: OEM ReplacementMotor Shaft Rotation: CW/CCW
Length Less Shaft: 6-1/2"Nameplate RPM: 1075
Phase: 1Motor Enclosure Design: Open Air-Over
Motor Thermal Protection: AutoNo. of Speeds: 1
Full Load Amps: 7.1-6.4Shaft Length: 3-1/4"
Max. Ambient Temp.: 50 Degrees CVoltage: 208-230
Capacitor Required: 2MDV9Voltage Compatibility: 115/208-230, 208-230, 208-240
Frame: 48YMotor Service Factor: 1.00
Standards: UL Recognized, CSA CertifiedIns. Class: B
Hz: 60Body Dia.: 5-5/8"
Overall Length: 9-3/4"Country of Origin (subject to change): Mexico

Description

Condenser Fan Motor, Permanent Split Capacitor, 1 HP, Nameplate RPM 1075, Voltage 208-230, Frame 48Y, Open Air-Over, Full Load Amps 7.1-6.4, 60 Hz, Cradle Base Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.00, Ball Motor Bearings, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 9-3/4 In., Shaft Dia. 1/2 In., Shaft Length 3-1/4 In., Capacitor Required G1021693

Reviews