SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Motor, PSC, 1 HP, 1075 RPM, 230V, 48Y, OAO

CENTURY| Zoro #: G0696674| Mfr #: OLE1106

$312.52 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage Compatibility: 230, 240, 115/230, 120/240Hz: 60Ins. Class: B
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0696674 Mfr #: OLE1106
Voltage Compatibility: 230, 240, 115/230, 120/240Hz: 60
Ins. Class: BNo. of Speeds: 1
Max. Ambient Temp.: 40 Degrees COverall Length: 10-7/8"
Length Less Shaft: 7-1/4"Frame: 48Y
Motor Shaft Rotation: CCWLEBody Dia.: 5-5/8"
Shaft Length: 3-5/8"HP: 1
Motor Bearings: BallStandards: UL Recognized, CSA Certified
Voltage: 230Full Load Amps: 5.0
Phase: 1Nameplate RPM: 1075
Motor Service Factor: 1.00RPM Range: 1001-1100
Item: Condenser Fan MotorShaft Dia.: 5/8"
Motor Application: OEM ReplacementCapacitor Required: 2MDW2
Motor Mounting Type: BandMotor Enclosure Design: Open Air-Over
Application: LennoxMotor Design: Permanent Split Capacitor
Motor Thermal Protection: AutoCountry of Origin (subject to change): Mexico

Description

Condenser Fan Motor, Permanent Split Capacitor, 1 HP, Nameplate RPM 1075, Voltage 230, Frame 48Y, Open Air-Over, Full Load Amps 5.0, 60 Hz, Band Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.00, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Overall Length 10-7/8 In., Shaft Dia. 5/8 In., Shaft Length 3-5/8 In., Capacitor Required 2MDW2

Reviews