SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Motor, PSC, 1 HP, 1075 RPM, 460V, 48Y, OAO

CENTURY| Zoro #: G1345671| Mfr #: OLE1106H

$321.71 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Service Factor: 1.00Capacitor Required: 2MDV9Nameplate RPM: 1075
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1345671 Mfr #: OLE1106H
Motor Service Factor: 1.00Capacitor Required: 2MDV9
Nameplate RPM: 1075Max. Ambient Temp.: 60 Degrees C
Motor Application: OEM ReplacementMotor Bearings: Ball
Ins. Class: BMotor Thermal Protection: Auto
HP: 1Application: Lennox
Frame: 48YRPM Range: 1001-1100
Voltage Compatibility: 460, 208-230/460Shaft Length: 3-5/8"
Body Dia.: 5-5/8"Length Less Shaft: 7-7/8"
Standards: UL Recognized, CSA CertifiedMotor Mounting Type: Band
Phase: 1Voltage: 460
Motor Design: Permanent Split CapacitorFull Load Amps: 2.9
Motor Enclosure Design: Open Air-OverNo. of Speeds: 1
Item: Condenser Fan MotorShaft Dia.: 5/8"
Hz: 60Overall Length: 11-1/2"
Motor Shaft Rotation: CCWLEReplacement For: 88C7401
Country of Origin (subject to change): Mexico

Description

Condenser Fan Motor, Permanent Split Capacitor, 1 HP, Nameplate RPM 1075, Voltage 460, Frame 48Y, Open Air-Over, Full Load Amps 2.9, 60 Hz, Band Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.00, Ball Motor Bearings, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CCWLE, Overall Length 11-1/2 In., Shaft Dia. 5/8 In., Shaft Length 3-5/8 In., Capacitor Required 2MDV9

Reviews