Motor, PSC, 1/3 HP, 1075 RPM, 230V, 48Y, OAO

CENTURY| Zoro #: G1140745| Mfr #: OMM1036

$147.58 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: B
Voltage: 230
Motor Mounting Type: Stud
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1140745 Mfr #: OMM1036
Ins. Class: BVoltage: 230
Motor Mounting Type: StudPhase: 1
Capacitor Required: 2MDV4Frame: 48Y
Motor Thermal Protection: AutoMotor Application: OEM Replacement
Bolt Circle Dia.: 5-3/16"HP: 1/3
Item: Condenser Fan MotorApplication: Carrier/BDP
Motor Shaft Rotation: CW/CCWNameplate RPM: 1075
Overall Length: 9-7/8"No. of Speeds: 2
Motor Service Factor: 1.00Mounting Stud Pattern: 3-5/8" x 3-5/8"
Motor Enclosure Design: Open Air-OverMax. Ambient Temp.: 40 Degrees C
RPM Range: 1001-1100Hz: 60
Motor Bearings: SleeveShaft Dia.: 1/2"
Length Less Shaft: 4-7/8"Shaft Length: 5"
Motor Design: Permanent Split CapacitorBody Dia.: 5-5/8"
Voltage Compatibility: 230, 240, 115/230, 120/240Full Load Amps: 1.8
Standards: UL Recognized, CSA CertifiedCountry of Origin (subject to change): Mexico

Description

Condenser Fan Motor, Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1075, Voltage 230, Frame 48Y, Open Air-Over, Full Load Amps 1.8, 60 Hz, Stud Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.00, Sleeve Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 9-7/8 In., Shaft Dia. 1/2 In., Shaft Length 5 In., Capacitor Required 2MDV4

Reviews