KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Motor, PSC, 1/5 HP, 1075 RPM, 115V, 48Y, OAO

CENTURY| Zoro #: G1887356| Mfr #: OTR10206

$205.77 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: B
Voltage: 115
Motor Mounting Type: Ring
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1887356 Mfr #: OTR10206
Ins. Class: BVoltage: 115
Motor Mounting Type: RingPhase: 1
Capacitor Required: 2MDV7Body Dia.: 5-5/8"
Frame: 48YMotor Thermal Protection: Auto
Motor Application: OEM ReplacementHP: 1/5
Item: Direct Drive MotorApplication: Trane
Motor Shaft Rotation: CCWLENameplate RPM: 1075
Overall Length: 8-1/8"No. of Speeds: 4
Motor Service Factor: 1.00Motor Enclosure Design: Open Air-Over
Max. Ambient Temp.: 40 Degrees CRPM Range: 1001-1100
Hz: 60Motor Bearings: Sleeve
Shaft Dia.: 1/2"Length Less Shaft: 5-1/8"
Shaft Length: 3"Motor Design: Permanent Split Capacitor
Motor Sub Application: Direct Drive Fan/BlowerVoltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Full Load Amps: 2.3Standards: UL Recognized, CSA Certified
Country of Origin (subject to change): Mexico

Description

OEM Replacement Motor, Permanent Split Capacitor, 1/5 HP, Nameplate RPM 1075, Voltage 115, Frame 48Y, Open Air-Over, Full Load Amps 2.3, 60 Hz, Ring Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.00, Sleeve Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Overall Length 8-1/8 In., Shaft Dia. 1/2 In., Shaft Length 3 In., Capacitor Required G2351474

Reviews