SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Motor, PSC, 1/6 HP, 1625 RPM, 230V, 42Y, OAO

CENTURY| Zoro #: G1911077| Mfr #: OCP0251

$136.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Service Factor: 1.00Capacitor Required: IncludedNameplate RPM: 1625
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1911077 Mfr #: OCP0251
Motor Service Factor: 1.00Capacitor Required: Included
Nameplate RPM: 1625Max. Ambient Temp.: 40 Degrees C
Motor Application: OEM ReplacementMotor Bearings: Sleeve
Ins. Class: BMotor Thermal Protection: Auto
HP: 1/6Application: Copeland
Frame: 42YRPM Range: 1601-1700
Voltage Compatibility: 230, 240, 115/230, 120/240Shaft Length: 2-1/2"
Body Dia.: 5"Length Less Shaft: 4-15/16"
Standards: UL Recognized, CSA CertifiedMotor Mounting Type: Cradle Base
Phase: 1Voltage: 230
Motor Design: Permanent Split CapacitorFull Load Amps: 1.5
Motor Enclosure Design: Open Air-OverNo. of Speeds: 1
Item: Condenser Fan MotorShaft Dia.: 1/2"
Hz: 60/50Overall Length: 7-7/16"
Motor Shaft Rotation: CWLEReplacement For: 6128
Country of Origin (subject to change): Mexico

Description

Condenser Fan Motor, Permanent Split Capacitor, 1/6 HP, Nameplate RPM 1625, Voltage 230, Frame 42Y, Open Air-Over, Full Load Amps 1.5, 60/50 Hz, Cradle Base Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.00, Sleeve Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWLE, Overall Length 7-7/16 In., Shaft Dia. 1/2 In., Shaft Length 2-1/2 In., Capacitor Required Included

Reviews